This product has been discontinued.

PANDUCT Wiring Duct Cover, 1" x 6', PVC, Blue, Protective Film
Item #: 522562
Cat #: C1IB6-F
UPC: 074983004805
to view pricing and more.
Documents & Guides
Wiring Duct Cover, for 1" Wide PANDUCT Wiring Duct, Lead-free PVC, Blue, 6 Foot Length, Protective Film SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Cover, for 1" Wide PANDUCT Wiring Duct, Lead-free PVC, Blue, 6 Foot Length, Protective Film SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983004805, C1IB6-F
Specifications
| Color: | Blue |
| Width: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |
| Width: | 1 in |
| Length: | 6 ft |