4/0 AWG THHN Stranded Copper, Yellow, 2500'

Item #: 522628
Cat #: THHN4/0STRYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN, Stranded Copper, 600V, Yellow, 2500 ft Reel.

Overview

4/0 AWG, THHN, Stranded Copper, 600V, Yellow, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4/0STRYEL2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 4/0
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: PVC
Gauge: 4/0
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)