500 MCM THHN/THWN-2 Stranded Copper, Red, 2000'

Item #: 522664

Cat #: THHN500STRRED2000RL

UPC:

to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red 2000 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red 2000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN500STRRED2000RL

Specifications

Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Gauge: 500 kcmil
Package Type: Reel
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Stranded