This product has been discontinued.

Cover, 14" x 19", Legend: ELECTRIC, Green, Polyethylene
Item #: 522723
Cat #: 1419124BTELECTRIC
UPC:
to view pricing and more.
Documents & Guides
Cover, 14 Inch x 19 Inch, Legend: ELECTRIC, Green, Polyethylene
Overview
Cover, 14 Inch x 19 Inch, Legend: ELECTRIC, Green, Polyethylene
Also known as: 1419124BTELECTRIC
Specifications
| Color: | Green |
| Width: | 19 in |
| Material: | Polyethylene |
| Color: | Green |
| Material: | Polyethylene |
| Width: | 19 in |