Conduit Body With Cover & Gasket, Type LB, Form 5, 1"

Item #: 522780

Cat #: LB35MTC

UPC: 784564000606

to view pricing and more.
Documents & Guides
Conduit Body With Cover & Gasket, Type LB, Form 5, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.

Overview

Conduit Body With Cover & Gasket, Type LB, Form 5, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564000606, LB35MTC

Specifications

Type: Type LB
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in