12.00 N3r Sc Straight Section W/ Ko

Item #: 522853

Cat #: 6612-GRT

UPC: 782051141818

Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 6612grt Nm3r Wirng trough

Overview

Circ-a-w 6612grt Nm3r Wirng trough
Also known as: 782051141818, 6612-GRT

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R