
2" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray
Item #: 522883
Cat #: 200221236ELB
UPC:
to view pricing and more.
Documents & Guides
2 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
2 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 200221236ELB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 2 in |
| Sweep Radius: | 36 in |