Panel Board, Trim Kit, Flush Mount, 90" x 20"

Item #: 522884

Cat #: EZT2090F

UPC: 786685355429

to view pricing and more.
Documents & Guides
Flush Mount, EZ Trim, Gray Painted, Steel Trim, 90 Inch height x 20 Inch Width, for PRL1A and 2A Panel Boards

Overview

Flush Mount, EZ Trim, Gray Painted, Steel Trim, 90 Inch height x 20 Inch Width, for PRL1A and 2A Panel Boards
Also known as: 786685355429, EZT2090F

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 90 in
Mounting: Flush
Width: 20 in
IP/NEMA Rating: NEMA 1
Height: 90 in