
to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL104SOLBLKBLUREDWHTWG250RL MC-AL-10/4-SOL BLACK/BLUE/RED/WHITE 250' COIL
Overview
BX MCAL104SOLBLKBLUREDWHTWG250RL MC-AL-10/4-SOL BLACK/BLUE/RED/WHITE 250' COIL
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means
Also known as: MCAL104SOLBLKBLUREDWHTWG250RL
Specifications
| Gauge: | 10 AWG |
| Length: | 250 ft |
| Material: | Copper |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Conductors: | 4 |
| Stranding: | Solid |
| Package Type: | Reel |
| Gauge: | 10 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Solid |
| Length: | 250 ft |
| Jacket: | Aluminum |
| Conductors: | 4 |
| Package Type: | Reel |