Fork Terminal, Vinyl Insulated, 12 – 10 AWG, 1/4" Stud Size

Item #: 523

Cat #: PV10-14F-L

UPC: 074983804160

to view pricing and more.
Fork Terminal, Vinyl Insulated, Funnel Entry, 12 – 10 AWG, 1/4 Inch Stud Size

Overview

Fork Terminal, Vinyl Insulated, Funnel Entry, 12 – 10 AWG, 1/4 Inch Stud Size

Fork Terminal, Vinyl Insulated, 14 - 10 American Wire Gauge (AWG), 1/4 Inch Stud Size, Funnel Entry. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983804160, PV10-14F-L

Specifications

Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 14 - 10
Stud Size: 1/4 in
Material: Vinyl, Copper
Allowable Gauge Range: 14 - 10
Color: Yellow
Stud Size: 1/4 in