Solid Raceway,PVC,2X2X6',BLK,NM

Item #: 523120

Cat #: FS2X2BL6NM

UPC: 074983610785

to view pricing and more.
Panduct® type FS solid wall wiring duct, 2 W x 2 H, 6' length, PVC, black, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 2 H, 6' length, PVC, black, no mounting holes.
Also known as: 074983610785, FS2X2BL6NM

Specifications

Color: Black
Material: PVC
Length: 6 ft
Color: Black
Length: 6 ft
Material: PVC