Enclosure, Two Door, Floor-Mounted, Type 12, 72" x 60" x 16", Steel

Item #: 52313

Cat #: A726016ULP

UPC: 783510277000

Sign In or Register to view pricing and more.
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 60.06" x 16.06", Material/Finish: Steel/Gray

Overview

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 60.06" x 16.06", Material/Finish: Steel/Gray

Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. The UL Type 12 rating protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, and PLCs, as well as a wide variety of other electrical and electronic equipment found in the automotive, pulp and paper, wood products, textile, and similar industries.

Also known as: 783510277000, A726016ULP

Specifications

Width: 60 in
Depth: 16 in
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Height: 72 in
Material: Steel
Special Program: Hoffman On Demand
Width: 60 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72 in
Special Program: Hoffman On Demand
Depth: 16 in
Mounting: Floor
Material: Steel