Push Button, Momentary, Flush, Amber, Non-Illuminated, 22.5mm

Item #: 52315
Cat #: 800FM-F0
UPC: 662074318643
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Momentary, Amber, Non-Illuminated, Metal, 22.5 mm

Overview

Push Button, Flush, Momentary, Amber, Non-Illuminated, Metal, 22.5 mm
Also known as: 662074318643, 800FM-F0

Specifications

Color: Amber
Type: Flush, 22.5mm, Pushbutton
Family / Style: 800F
Color: Amber
Family / Style: 800F
Type: Flush, 22.5mm, Pushbutton

Customer Reviews

No reviews for this product
(0)