Keyed Copper Patch Cord, Cat 6A, Yellow

Item #: 523176

Cat #: STPK6X3YL

UPC: 074983118755

to view pricing and more.
Documents & Guides
Keyed, Category 6A, 10 Gb/s shielded patch cord with TX6A™ 10Gig™ Keyed Modular Plug on one end and TX6A™ 10Gig™ Non-Keyed Modular Plug on the other end, Yellow, 3 ft.

Overview

Keyed, Category 6A, 10 Gb/s shielded patch cord with TX6A™ 10Gig™ Keyed Modular Plug on one end and TX6A™ 10Gig™ Non-Keyed Modular Plug on the other end, Yellow, 3 ft.
Also known as: 074983118755, STPK6X3YL

Specifications

Length: 3 ft
Color: Yellow
Length: 3 ft
Color: Yellow