Contactor, Definite Purpose, 25A, 600VAC, 120VAC Coil, 1PH, 4P

Item #: 52323

Cat #: 8910DPA24V02

UPC: 785901080084

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 4-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 4-Pole, Normally Open Contacts
Also known as: 785901080084, 8910DPA24V02

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Mounting: Surface
Phase: 1
Amps: 25
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Surface
Amps: 25
Volts AC: 600
Type: Contactor, Definite Purpose
Phase: 1
Poles: 4
Standards: California Proposition 65