This product has been discontinued.

Fitting, Horz Tee with 6" x 4" Exit, 12"
Item #: 523232
Cat #: FRT12X4W6YL
UPC: 074983835577
to view pricing and more.
Documents & Guides
Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 6x4 exit from straight horizontal run. Accepts optional split cover FRTSC12W6YL.
Overview
Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 6x4 exit from straight horizontal run. Accepts optional split cover FRTSC12W6YL.
Also known as: 074983835577, FRT12X4W6YL
Specifications
| Type: | Horizontal Tee |
| Width: | 12 in |
| Length: | 6 in |
| Height: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Horizontal Tee |
| Length: | 6 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |
| Width: | 12 in |
| Height: | 4 in |
| Color: | Yellow |