Keyed Copper Patch Cord, Cat 6A, Black S

Item #: 523238

Cat #: STPK6X3BL

UPC: 074983118250

to view pricing and more.
Keyed, Category 6A, 10 Gb/s shielded patch cord with TX6A™ 10Gig™ Keyed Modular Plug on one end and TX6A™ 10Gig™ Non-Keyed Modular Plug on the other end, Black, 3 ft.

Overview

Keyed, Category 6A, 10 Gb/s shielded patch cord with TX6A™ 10Gig™ Keyed Modular Plug on one end and TX6A™ 10Gig™ Non-Keyed Modular Plug on the other end, Black, 3 ft.
Also known as: 074983118250, STPK6X3BL

Specifications

Length: 3 ft
Color: Black
Length: 3 ft
Color: Black