This product has been discontinued.

Dot Matrix, Self-Lam Label, Vinyl, 2.00"
Item #: 523240
Cat #: S200X150VADY
UPC: 074983578900
to view pricing and more.
Documents & Guides
The dot matrix self-laminating adhesive label is made of vinyl is supplied on fan-fold sheets with 4 labels per row. The label has a white colored print-on area 0.50" (12.7 mm) high for cables or wires and a clear overlaminate. It is 2.0" wide and 1.5" long
Overview
The dot matrix self-laminating adhesive label is made of vinyl is supplied on fan-fold sheets with 4 labels per row. The label has a white colored print-on area 0.50" (12.7 mm) high for cables or wires and a clear overlaminate. It is 2.0" wide and 1.5" long
Also known as: 074983578900, S200X150VADY
Specifications
| Material: | Vinyl |
| Color: | White |
| Material: | Vinyl |
| Color: | White |