Power Block, Cover, Clear, 3.38" x 4.84", for 140 Series

Item #: 52328

Cat #: CC1433

UPC: 784337716338

to view pricing and more.
Documents & Guides
Power Block, Cover, Clear, 3.38" Inch x 4.84 Inch, for 140 Series

Overview

Power Block, Cover, Clear, 3.38" Inch x 4.84 Inch, for 140 Series
Also known as: 784337716338, CC1433

Specifications

Color: Clear
Mounting: Screw
Width: 4.840 in
Depth: 3.380 in
Color: Clear
Width: 4.840 in
Mounting: Screw
Depth: 3.380 in