Wireway 90° Elbow, Type 1, 3" x 3", Gray

Item #: 523315

Cat #: 33-L-COMBO

UPC: 782051110005

to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 Inch x 3 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 Inch x 3 Inch

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051110005, 33-L-COMBO

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Length: 6.090 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 6.090 in