Cat 6 Patch Cord, 20'

Item #: 523319

Cat #: 62460-20W

UPC: 078477134016

to view pricing and more.
Documents & Guides
eXtreme Cat 6 Standard Patch Cord, 20FT, White

Overview

eXtreme Cat 6 Standard Patch Cord, 20FT, White

eXtreme 6+ Standard Patch Cord, CAT 6, 20-Foot Length, White

Also known as: 078477134016, 62460-20W

Specifications

Gauge: 24 AWG
Material: Copper, Plastic
Length: 20 ft
Color: White
Gauge: 24 AWG
Length: 20 ft
Material: Copper, Plastic
Color: White