This product has been discontinued.

Office Furniture Raceway, Non-Metallic, .88" x 1.71" x 6', Gray
Item #: 523324
Cat #: OFR20OG6
UPC: 074983396382
to view pricing and more.
Documents & Guides
Office Furniture Raceway, Non-Metallic, .88" x 1.71" x 6', Office Gray
Overview
Office Furniture Raceway, Non-Metallic, .88" x 1.71" x 6', Office Gray
One-piece single channel low voltage raceway with adhesive tape backing for data cable routing along top of modular furniture partitions. Available in 6' lengths.
Also known as: 074983396382, OFR20OG6
Specifications
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1.710 in |
| Width: | 0.880 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 0.880 in |
| Material: | PVC |
| Height: | 1.710 in |