This product has been discontinued.

Split Cover, Horizontal Tee with 6" x 4"
Item #: 523329
Cat #: FRTSC12W6YL
UPC: 074983835591
to view pricing and more.
Documents & Guides
Optional split cover for the horizontal tee with 6x4 exit fitting FRT12X4W6YL. Snap-on feature allows cover to be installed and removed without tools. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Overview
Optional split cover for the horizontal tee with 6x4 exit fitting FRT12X4W6YL. Snap-on feature allows cover to be installed and removed without tools. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983835591, FRTSC12W6YL
Specifications
| Material: | ABS |
| Width: | 12 in |
| Height: | 4 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Horizontal Tee Split Cover |
| Material: | ABS |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Width: | 12 in |
| Color: | Yellow |
| Type: | Horizontal Tee Split Cover |