N3R SC ENC W/ KO 6X6X4

Item #: 523348

Cat #: 664-RTSC

UPC: 782051340501

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3, Embossed thru holes, Carbon steel

Overview

Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3, Embossed thru holes, Carbon steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051340501, 664-RTSC

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 6 in
Width: 6 in