Wireway, NEMA 1, Hinge Cover, 4" x 4" x 4', Steel, Gray

Item #: 52346

Cat #: LDB44

UPC: 785901180968

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 4 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 4 Foot, Steel, Gray
Also known as: 785901180968, LDB44

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in