PanNet Std. EIA Aluminum Rack 19"X 96"

Item #: 523492

Cat #: CMR19X96

UPC: 074983641697

to view pricing and more.
19" EIA rack, aluminum.Dimensions: 96.1"H x 20.3"W x 3.0"D(2441mm x 514mm x 76mm).

Overview

19" EIA rack, aluminum.Dimensions: 96.1"H x 20.3"W x 3.0"D(2441mm x 514mm x 76mm).
Also known as: 074983641697, CMR19X96

Specifications

Type: Rack
Color: Black
Material: Aluminum
Type: Rack
Material: Aluminum
Color: Black