
to view pricing and more.
Documents & Guides
Used to support the 12x4 system by spanning two threaded rod drops that are 18in apart. Can be installed from above or below. Bracket is secured to each threaded rod with two nuts. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16in
Overview
Used to support the 12x4 system by spanning two threaded rod drops that are 18in apart. Can be installed from above or below. Bracket is secured to each threaded rod with two nuts. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16in
Also known as: 074983847464, FR12TB12
Specifications
| Color: | Black |
| Material: | Steel |
| Family / Style: | FiberRunner® |
| Type: | Trapeze Support Bracket, |
| Color: | Black |
| Family / Style: | FiberRunner® |
| Material: | Steel |
| Type: | Trapeze Support Bracket, |