Weatherproof Outlet Box, 1 Gang, (4) 1/2" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 523662

Cat #: B5-2V

UPC: 087115180414

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 1/2 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (4) 1/2 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115180414, B5-2V

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Surface
Gangs: 1
Number of Threaded Outlets: 4
Color: Gray
Threaded Outlet Diameter: 1/2 in