
to view pricing and more.
Documents & Guides
TEDDICO, Cover, Lampholder, Weatherproof, Material: Die Cast Metal, Shape: Round, Size: 31/2 IN, Number Of Outlet: 3, Color: Grey, Includes: Closure Plugs, Gasket And Screws, Package Type: Show Pak, Hole Size: 1/2 IN, Diameter: 4-1/2 IN
Overview
TEDDICO, Cover, Lampholder, Weatherproof, Material: Die Cast Metal, Shape: Round, Size: 31/2 IN, Number Of Outlet: 3, Color: Grey, Includes: Closure Plugs, Gasket And Screws, Package Type: Show Pak, Hole Size: 1/2 IN, Diameter: 4-1/2 IN
Also known as: 087115280268, CR-3V
Specifications
No Specifications Available