This product has been discontinued.

Split Cover, 4-Way Cross, 12" x 4" (300m
Item #: 523684
Cat #: FRFWCSC12YL
UPC: 074983835379
to view pricing and more.
Documents & Guides
Optional split cover for the four way cross fitting FRFWC12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Overview
Optional split cover for the four way cross fitting FRFWC12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983835379, FRFWCSC12YL
Specifications
| Material: | ABS |
| Width: | 12 in |
| Height: | 4 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 4-Way Cross Cover |
| Material: | ABS |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Width: | 12 in |
| Color: | Yellow |
| Type: | 4-Way Cross Cover |