This product has been discontinued.

Fitting, Outside Vertical 90o, 12" x 4"
Item #: 523712
Cat #: FROVRA12X4YL
UPC: 074983835256
to view pricing and more.
Documents & Guides
Attaches to 12x4 channel and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC12YL.
Overview
Attaches to 12x4 channel and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC12YL.
Also known as: 074983835256, FROVRA12X4YL
Specifications
| Width: | 12 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 90° Vertical Outside |
| Width: | 12 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 90° Vertical Outside |
| Height: | 4 in |
| Angle: | 90° |
| Family / Style: | FiberRunner® |