Bracket, 1/2" Thr. Rod Trapeze QuikLock

Item #: 523716

Cat #: FR6TB12

UPC: 074983852833

to view pricing and more.
Used to support the 6x4 and 4x4 systems by spanning two threaded rod drops. Can be installed from above or below. Bracket is secured to each threaded rod with two nuts. The pre-assembled slide clamp enables fast assembly to channel. Use 7/16in nut driver

Overview

Used to support the 6x4 and 4x4 systems by spanning two threaded rod drops. Can be installed from above or below. Bracket is secured to each threaded rod with two nuts. The pre-assembled slide clamp enables fast assembly to channel. Use 7/16in nut driver
Also known as: 074983852833, FR6TB12

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Trapeze Support Bracket,
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Trapeze Support Bracket,