This product may not be available in all locations.
3
more

Breaker, 30A, 1P, 120/240V, 10 kAIC, Q-Line Series, GFCIEP
Item #: 523726
Cat #: THQL1130GFEP
UPC: 783164321074
to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protection
Overview
30 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protection
Also known as: 783164321074, THQL1130GFEP
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 30 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Family / Style: | Q Line |