48.00 N3R SC STRAIGHT SECTION W/ KO

Item #: 523729

Cat #: 8848-GRT

UPC: 782051086683

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover Wireway with Knockouts, NEMA Type 3R, 8 Inch x 8 Inch x 48 Inch

Overview

Screw Cover Wireway with Knockouts, NEMA Type 3R, 8 Inch x 8 Inch x 48 Inch
Also known as: 782051086683, 8848-GRT

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in