NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 18" x 12" x 4"

Item #: 523732
Cat #: ASE18X12X4
UPC: 783510431105
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 783510431105, ASE18X12X4

Specifications

Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Mounting: Wall
Finish: Powder Coated
Width: 12 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)