4 AWG THW Stranded Copper, Black, 1000'

Item #: 523746

Cat #: THW4STRBLK1000RL

UPC: 980100217013

to view pricing and more.
Documents & Guides
4 AWG THW Stranded Copper, Black, 1000 Foot Reel

Overview

4 AWG THW Stranded Copper, Black, 1000 Foot Reel

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100217013, THW4STRBLK1000RL

Specifications

Gauge: 4 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 4 AWG
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded