Hook & Loop Roll, 15' L(4.6m), .33W (8.4

Item #: 523751

Cat #: HLM-15R4

UPC: 074983626977

to view pricing and more.
Tak-Ty® hook & loop miniature roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, yellow.

Overview

Tak-Ty® hook & loop miniature roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, yellow.
Also known as: 074983626977, HLM-15R4

Specifications

Width: 0.330 in
Material: Nylon
Length: 15 ft
Color: Yellow
Width: 0.330 in
Length: 15 ft
Material: Nylon
Color: Yellow