TB TY523M-2 CABLE TIE 18LB 4 RED NY

Item #: 523775
Cat #: TY523M-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
THB TY523M-2 CABLE TIE 18LB 4

Overview

THB TY523M-2 CABLE TIE 18LB 4
Also known as: TY523M-2

Specifications

Color: Red
Diameter: 0.630 in
Weight Capacity: 18 lbs
Width: 0.092 in
Material: Nylon
Length: 3.620 in
Color: Red
Weight Capacity: 18 lbs
Material: Nylon
Diameter: 0.630 in
Width: 0.092 in
Length: 3.620 in

Customer Reviews

No reviews for this product
(0)