Metal Halide Lamp, ED28, 150W, Clear

Item #: 523832

Cat #: MH150/U/MOG-I

UPC:

to view pricing and more.
Documents & Guides
Metal Halide Lamp, 150 Watt, Bulb: ED28 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 14000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M102/E

Overview

Metal Halide Lamp, 150 Watt, Bulb: ED28 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 14000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M102/E
Also known as: MH150/U/MOG-I

Specifications

Height: 12 in
Size: 12 x 12 x 4 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 12
Size: 12 x 12 x 4 in
Mounting: Surface
Material: Steel