This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Post Lantern Three LigSea Gull Lighting; Post Lantern; Hill Gate; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing, Glass Panel; Fixture Finish: Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing, Clear Beveled Panel; Width: 9-3/4 In; Height: 24-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Outdoor Post Lantern Three LigSea Gull Lighting; Post Lantern; Hill Gate; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing, Glass Panel; Fixture Finish: Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing, Clear Beveled Panel; Width: 9-3/4 In; Height: 24-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652823886, 8238-08
Specifications
| Wattage: | 60 |
| Wattage: | 60 |