MINIATURE CIRCUIT BREAKER 120/240V 40A

Item #: 523889

Cat #: QOB140VH

UPC: 785901088578

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,1-Phase,1-Pole,120/240 V AC,120/240 V AC,22 kA,40 A,Box Lugs #8 to #2 AWG(Al/Cu),HACR rated,QO,QO,UL Listed - CSA Certified,miniature circuit-breaker,standard

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,1-Phase,1-Pole,120/240 V AC,120/240 V AC,22 kA,40 A,Box Lugs #8 to #2 AWG(Al/Cu),HACR rated,QO,QO,UL Listed - CSA Certified,miniature circuit-breaker,standard

Mini CB, QO, 40 A, 1P, 120/240 V, 22 kA, Bolt on

Also known as: 785901088578, QOB140VH

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 1
Amps: 40
Mounting: Bolt On