Wireway, Type 1, Screw Cover, 4" x 4" x 18", Steel, Gray, No KOs

Item #: 523965

Cat #: 4418-G-NK

UPC: 782051441802

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051441802, 4418-G-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 18 in