This product has been discontinued.

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 2/0 AWG
Item #: 52397
Cat #: LAM2A2/0-14-6Y
UPC: 074983592531
to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 14 - 2/0 AWG, 1-Hole, 1/4" Stud Hole
Overview
Mechanical Lug, Aluminum, 2 Barrel, 14 - 2/0 AWG, 1-Hole, 1/4" Stud Hole
The LAM2A2/0-14-6Y Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. The lugs are also UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Also known as: 074983592531, LAM2A2/0-14-6Y
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 2/0 |
| Stud Size: | 1/4 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 14 - 2/0 |
| Material: | Aluminum |
| Stud Size: | 1/4 in |