Type 12 Encl. 72.06x60.06x10.0

Item #: 52398

Cat #: A726010ULP

UPC: 783510276607

Sign In or Register to view pricing and more.
Two Door Floor-mtg Type 12 Enc, Bulletin A12l (two-door Floor-mount Type 12 Enclosures), Size/dims: 72.06x60.06x10.06, Material/finish: Steel/paint

Overview

Two Door Floor-mtg Type 12 Enc, Bulletin A12l (two-door Floor-mount Type 12 Enclosures), Size/dims: 72.06x60.06x10.06, Material/finish: Steel/paint

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510276607, A726010ULP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • 3-point latch mechanism operated by oil-tight key-lock handle
  • Gasketed overlapping doors with no centerpost
  • Concealed, easy-to-remove hinges
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands bolted-on to enclosure
  • Heavy-duty lifting eyes
  • Panel supports
  • Oil-resistant gasket
  • Collar studs for mounting optional panel

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 60.060 in
Finish: Powder Coated
Height: 72.060 in
Depth: 10.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 60.060 in
Height: 72.060 in
Material: Steel
Finish: Powder Coated
Depth: 10.060 in