5" PVC 90° Elbow, 36" Radius, DB-60, Gray

Item #: 524020

Cat #: 5009036ELBDB120

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray
Also known as: 5009036ELBDB120

Specifications

Diameter: 5 in
Color: White
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: DB-60
Diameter: 5 in
Material: PVC
Sweep Radius: 36 in
Color: White
Angle: 90°
Type: DB-60