Xenon Undercabinet Light, 32", 4-Light, White

Item #: 524076

Cat #: NCAX-120L-32WT

UPC: 782042933996

to view pricing and more.
Documents & Guides
32", 4-Lamp, 120V, White w/ Quicklink - 32"L x 5"W x 1-1/2"H

Overview

32", 4-Lamp, 120V, White w/ Quicklink - 32"L x 5"W x 1-1/2"H
Also known as: 782042933996, NCAX-120L-32WT, Counter Attacks

Specifications

Volts AC: 120
Length: 33 in
Color: White
Volts AC: 120
Color: White
Length: 33 in