This product has been discontinued.

to view pricing and more.
Documents & Guides
12 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.
Overview
12 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.
Also known as: 074983835218, FREC12X4YL
Specifications
| Material: | ABS |
| Type: | End Cap |
| Width: | 12 in |
| Height: | 4 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Material: | ABS |
| Width: | 12 in |
| Color: | Yellow |
| Type: | End Cap |
| Height: | 4 in |
| Family / Style: | FiberRunner® |