![10 AWG THW-2 Stranded Copper, Red, 500' 10 AWG THW-2 Stranded Copper, Red, 500'](https://rexel-cdn.com/products/image.jpg?i=CAD0C849-A30D-44B0-83A6-29297B584E50&f=420)
10 AWG THW-2 Stranded Copper, Red, 500'
Item #:
524109
Cat #:
THW10STRRED500RL
UPC:
980100215224
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THW-2 Stranded Copper, 600 Volts, Red, 500 Foot
Overview
10 AWG THW-2 Stranded Copper, 600 Volts, Red, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: 980100215224, THW10STRRED500RL
Specifications
Gauge: | 10 |
Color: | Red |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Gauge: | 10 |
Length: | 500 ft |
Volts AC: | 600 |
Color: | Red |
Material: | Copper |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)