This product has been discontinued.

Split Cover, Outside Vertical 90o, 12" x
Item #: 524123
Cat #: FROVRASC12YL
UPC: 074983835393
to view pricing and more.
Documents & Guides
Optional split cover for the outside vertical right angle fitting FROVRA12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Overview
Optional split cover for the outside vertical right angle fitting FROVRA12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983835393, FROVRASC12YL
Specifications
| Width: | 12 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 90° Vertical Outside |
| Width: | 12 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 90° Vertical Outside |
| Height: | 4 in |
| Angle: | 90° |
| Family / Style: | FiberRunner® |