REXEL logo

4 AWG THHN Stranded Copper, Blue 500'

Item #: 524147
Cat #: THHN4STRBLU500RL
UPC: 048243142507
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 500 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243142507, THHN4STRBLU500RL

Specifications

Color: Blue
Length: 500 ft
Gauge: 4
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Gauge: 4
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)